missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ NewClassic ME Analytical Balances
Efficient and convenient performance for daily weighing
Manufacturer: Mettler Toledo™ 30029077
Description
Essential functionality plus ergonomic design.
- Designed to last, with solid metal base and reinforced body
- Overload protection up to 100kg
- Designed with state-of-the-art technology
- Readability and repeatability of 0.1mg
- Low temperature drift effect: 2.0ppm/°C
- Intuitive interface with clear readout: large numbers and backlit display
- 10 built-in applications
- Fast, 2-second settling time
- Rounded edges and smooth surfaces for easy cleaning
- Front-feet leveling
- Compliance Documentation: Trace data with built-in data and time function
Applications
Formulation, Totaling, Dynamic Weighing, Piece Counting, Density, Percent Weighing, Check Weighing, Statistics, Free Factor.
Specifications
50/60 Hz | |
Backlit LCD | |
0.3 A | |
13.54 in. | |
0.1 mg | |
Drafting shield, external adjustment weighing cell | |
Die-cast Aluminum, Stainless Steel, Plastic | |
50°F to 86°F | |
100/240 V | |
10 w | |
9 cm | |
0.16 g | |
13.5 in. | |
±0.2 mg | |
<±0.1 mg | |
21 cm |
52 g | |
Analytical Balance | |
ISO/GLP | |
34.4 cm | |
9.25 in. | |
23.5 cm | |
2 sec. | |
10°C to 30°C | |
10.36 lb. | |
4.7 kg | |
100/240 V 50/60 Hz | |
RS-232C | |
34.4 cm | |
ME54E | |
8.26 in. |
Promotions
-
Earn Up to $2,000 in Accessories with Purchase
Buy METTLER TOLEDO balances or analytical instruments, you’ll get up to $2,000 to spend on accessories.: 06/30/21