Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence RM Digital Benchtop Refractometers


Benchtop refractometers allow you to determine the refractive index, BRIX, HFCS, or user-defined concentrations of a wide variety of liquids quickly and accurately. Mettler Toledo Excellence RM Digital Benchtop Refractometer has an in-built Peltier temperature control which provides both reliable temperature stability and rapid heating/cooling rates.

Manufacturer: mettler toledo™  ME51337004

 View more versions of this product

Catalog No. 10-376-204

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Description Model RM50
Temperature Range (Metric) 5 to 75°C
Hertz 50/60Hz
Accuracy 0.00002, 0.014 % Brix
Temperature Range (English) 41 to 167°F
Refractive Index 1.32 to 1.58
Measurement Time 20 sec.
Scale Range 0 to 100% Brix

  • Inert sapphire prism facilitates measurement of thin, highly volatile, dark, or viscous liquids
  • Removable top section provides ease of cleaning with simple tap water without the need for tools
  • Plug-and-play connection of accessories such as the printer, barcode scanner, LogStraight™ biometric fingerprint reader, and ErgoSens™ infrared sensor for hands-free operation
  • Assisted sample loading and clearing are possible through the addition of FillPal™ and DryPal™ units
  • Optional EQPac (Equipment Qualification Package) provides comprehensive, detailed qualification guidance (IQ/OQ/PQ) to those working in regulated environments

Expand Your Scope of Measurement
  • LiquiPhysics™ allows you to add parameters such as pH, color, and density/specific gravity to your refractive index readings
  • Simply connect a compatible SevenCompact™ pH or conductivity meter, colorimeter, or density cell to the RM module and define the method
  • Optional LabX™ LiquiPhysics™ Express software captures and manages all of these data points under a single platform
  • LabX™ also fully supports your CFR 21.11 requirements, provides user management, audit trail, flexible data export options, and fully customized reports
Reliable Standards
  • Mettler Toledo Certified Combined Density and Refractive Index Standards reduce risk, uncertainty, and error-prone sample transfer Standards come complete with certificates including an easy-to-scan barcode containing all information necessary for calibration
  • Barcodes save you valuable time, reduce data entry error, and improve traceability