Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence DM Digital Density Meters

Allows you to determine the density and specific gravity of a wide variety of liquids quickly and accurately. Mettler Toledo Excellence DM Digital Density Meters come with elegant ergonomic design, customizable user settings, and multilingual support making them more appealing and easy to use by a wide variety of operators.

Specifications

For Use With (Application) Measure the density and specific gravity of a wide variety of liquids quickly and accurately
Product Type Density meter
Display Touch Screen
Measurement Range 0 to 3g/3
Measurement Time 30 sec.
View More Specs
Products
Catalog Number Mfr. No. Accuracy Description Price Quantity    

10-376-200

 
mettler toledo™
ME51337000
0.0001g/3 Model DM40 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-376-201

 
mettler toledo™
ME51337001
0.00005g/3 Model DM45 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-376-202

 
mettler toledo™
ME51337002
0.00004g/3 Model DM50 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

For Use With (Application) Measure the density and specific gravity of a wide variety of liquids quickly and accurately
Product Type Density meter
Display Touch Screen
Measurement Range 0 to 3g/3
Measurement Time 30 sec.
Sample Volume 1mL
Temperature (Metric) Range 0 to 91°C

The DM's intuitive software will automatically convert and display your results in several predefined industrial units such as Brix, HFCS, API degrees, API gravity, alcohol concentration, or any customized table you have specified. 

  • Oscillating U-tube is brightly illuminated via LED, providing you enhanced transparency of your sample measuring environment
  • Bubble Check™ automatic error detection, single-point adjustment of the entire temperature range, viscosity correction, and Peltier temperature control
  • Built-in algorithms reduce your wait time up to 75% while ensuring generation of reproducible results
  • Sophisticated yet intuitive software enables you to easily perform complex statistical evaluation methods One Click™ shortcuts allow you to initiate your most frequent methods with a single tap of an icon on the color touchscreen Plug-and-play connection of accessories such as printer, barcode scanner, LogStraight™ biometric fingerprint reader, and ErgoSens™ infrared sensor for hands-free operation
  • Assisted sample loading and clearing are possible through the addition of FillPal™ and DryPal™ units
  • Optional EQPac (Equipment Qualification Package) provides comprehensive, detailed qualification guidance (IQ/OQ/PQ) to those working in regulated environments
Expand Your Scope of Measurement
  • LiquiPhysics™ allows you to add parameters such as pH, color, and refractive index to your density readings
  • Simply connect a compatible SevenCompact™ pH or conductivity meter, colorimeter, or refractive index cell to the DM module and define the method
  • Optional LabX™ LiquiPhysics™ Express software captures and manages all of these data points under a single platform
  • LabX™ also fully supports your CFR 21.11 requirements, provides user management, audit trail, flexible data export options, and fully customized reports
Reliable Standards
  • Mettler Toledo Certified Combined Density and Refractive Index Standards reduce risk, uncertainty, and error-prone sample transfer Standards come complete with certificates including an easy-to-scan barcode containing all information necessary for calibration
  • Barcodes save you valuable time, reduce data entry error, and improve traceability

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.