missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ InLab™ Solids Series pH and pH/ATC Combination Electrodes

Perfect fit for 1.5mL micro-centrifuge tubes. Mettler Toledo InLab Solids Series pH and pH/ATC Combination Electrodes is used for puncture measurements.

Manufacturer:  Mettler Toledo™ ME51343154

 View more versions of this product

Catalog No. 01911469


 

Specifications

Description

Electrode, pH/ATC Combination; Mettler Toledo; InLab™ Solids Pro; 1 to 11pH; 0 to 80° C; Glass body; 25mmL/6mm dia.; ARGENTHAL reference/XEROLYT electrolyte; Open reference; NTC 30kΩ ATC Probe; MultiPin head

  • Glass body
  • 1 to 11 pH
  • 0° to 80°C
  • 25mmL/6mm dia.
  • Open reference
  • S7/MultiPin screw head
Description & Specifications

Specifications

0 to 80°C
0° to 80°C
Open
25mm
MultiPin
ARGENTHAL
32° to 176°F
0.23 in.
Spear
FRISCOLYT-B
<20 sec.
1 to 11
Glass
Xerolyt Extra Polymer
6mm
pH meter
0.98 in.
Designed for measuring samples with a tough exterior, spear shaped tip has been designed for easy piercing of fruit, cheese, meats, etc.
NTC 30 kilohm
pH combination electrode
LoT Glass