missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ InLab™ Power Series pH and pH/ATC Combination Electrodes
With polymer electrolyte. Mettler Toledo InLab Power Series pH and pH/ATC Combination Electrode is a high performance electrode with SteadyForce™ reference system which guarantees electrolyte discharge.
Manufacturer: Mettler Toledo™ 51343111
Description
- Type: Premium 2-in-1
- Temp Range: 0° to 130°C
- Reference Electrolyte: DPA-Gel
- Connector Type: S7
- Integrated temperature probe NTC 30 kOhm
Specifications
InLab Power Pro; MultiPin head; 30kΩ ATC Probe | |
12 mm | |
Ideal for high temperatures and biological media | |
6.7 in. | |
A41 Glass | |
3mol/L KCl | |
0°C to 100°C | |
Ceramic | |
0°C to 130°C | |
0 to 12 |
0.47 in. | |
DPA gel | |
SteadyForce | |
170 mm | |
NTC 30 kilohm | |
32°F to 266°F | |
MultiPin | |
Glass | |
pH Combination Electrode |