missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ InLab™ Electrodes for SevenCompact™ pH/Ion Meter and SevenGo™ Duo Portable Meter
With intelligent Sensor Management technology.
$461.76 - $908.54
Specifications
Diameter (English) | 0.47 in. |
---|---|
Diameter (Metric) | 12 mm |
Probe | NTC 30 kilohm |
Temperature (English) Operating | 32°F to 212°F |
Temperature (Metric) Operating | 0°C to 100°C |
Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity | ||||
01-917-142
|
Mettler Toledo™
51344055 |
SevenCompact pH/ion meter | Inlab Routine Pro-ISM |
Each for $530.00
|
|
01-917-145
|
Mettler Toledo™
51344072 |
SevenCompact pH/ion meter | Inlab Science Pro-ISM |
Each for $908.54
|
|
01-915-108
|
Mettler Toledo™
30014096 |
SevenCompact 220, SevenGo Duo pro SG68, SG78 and SG98 and SevenGo Duo SG23 | Inlab Expert Pro-ISM |
Each for $461.76
|
|
Description
InLab™ Science Pro ISM™
- Integrated NTC 30kilohm temperature probe
- Movable glass sleeve junction
- Double junction reference
- Special Mettler Toledo A41 glass membrane
- ARGENTHAL™ and silver ion trap
- Glass shaft (170mm L, 12mm dia.)
- Type of membrane glass: A41
- For SevenGo Duo™ SG23 and SevenGo Duo pro™ SG68 and SG78
- Integrated NTC 30kilohm temperature probe
- Ceramic junction
- ARGENTHAL and silver ion trap
- Glass shaft (120mm L, 12mm dia.)
- Type of membrane glass: HA
- With solid polymeric electrolyte XEROLYT™
- Open junction
- High grade plastic shaft (PEEK), 120mm L, 12mm dia.
- ARGENTHAL reference and integrated NTC 30kilohm temperature probe
- For SevenCompact and Seven Excellence meters
- Type of membrane glass: U
Specifications
0.47 in. | |
NTC 30 kilohm | |
0°C to 100°C |
12 mm | |
32°F to 212°F | |
0°C to 100°C |