missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ InLab™ Conductivity Probes
Ideal sensor for general conductivity measurements. Mettler Toledo InLab Conductivity Probes have integrated temperature sensors that enable correction to a reference temperature.
Manufacturer: Mettler Toledo™ 51344126
Description
Mettler Toledo offers a wide rand of conductivity cells to meet any laboratory application. Cells are shipped in a ready-to-use condition and include cable and connector.
- For all ranges of conductivity
- Glass or epoxy shaft
- Temperature probe (NTC 30kω)
- Included certificate specifies the nominal and actual cell constant
Specifications
General conductivity measurements | |
Integrated Temperature Sensor | |
0.1 cm-1 | |
0.47 in. | |
4.7 in. | |
120 mm | |
Stainless Steel | |
1.8 attached cable | |
InLab 742 |
SevenGo, SevenGo Duo, SevenGo pro and SevenGo Duo pro bench meter | |
0°C to 100°C | |
LTW | |
12 mm | |
70.8 in. | |
1.8 m | |
0.001 to 500 μScm-1 | |
IP67 |