missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ FiveEasy Plus™ FEP30 Conductivity Meter
Economical and reliable solution for easy conductivity measurement
Manufacturer: Mettler Toledo™ 51302935
Description
Suitable for a wide range of applications including the food and beverage industry and water and environmental analysis.
- Entry-level instrument for measuring conductivity, salinity and TDS
- Up to 99 data storage, RS232 interface, additional TDS and salinity measuring mode
- Automated endpoint recognition, automatic calibration, linear temperature compensation and selectable reference temperature
- Five self-explanatory buttons for starting and ending a measurement and for accessing the latest calibration data
Specifications
±0.3°C | |
Mini-DIN | |
0.1°C | |
FEP30-Basic | |
99 | |
RS232 | |
0 to 19.99 psu | |
0°C to 100°C |
1 | |
9VDC | |
Conductivity | |
100/240V | |
LCD | |
0.1 μS/cm to 199.9 mS/cm | |
0.1 mg/L to 199.9 g/L |