Please login to your online account to display your discounted pricing

Mettler Toledo™ FiveEasy Plus™ FEP30 Conductivity Meter

Economical and reliable solution for easy conductivity measurement

$1,387.63 - $1,671.29

Specifications

Range (Conductivity) 0.1μS/cm to 199.9mS/cm
Accuracy (Conductivity) ±0.5%
Range (TDS) 0.1mg/L to 199.9g/L
Range (Salinity) 0 to 19.99psu
Range (Temperature) 0° to 100°C
View More Specs
Includes:  Instrument supplied with laminated quick guide supplied, operating manual and power adapter. Kit version adds includes robust LE703 conductivity electrode and electrode arm, 2 x 1413μS/cm and 2 x 12.88mS/cm standard sachets
Products
Catalog Number Mfr. No. Product Type Price Quantity    

01-911-303

 
mettler toledo™
ME51302935
FEP30-Basic Each for $1,387.63

01-911-304

 
mettler toledo™
ME51302936
FEP30-Kit with LE703 probe Each for $1,671.29
Description & Specifications

Specifications

Range (Conductivity) 0.1μS/cm to 199.9mS/cm
Accuracy (Conductivity) ±0.5%
Range (TDS) 0.1mg/L to 199.9g/L
Range (Salinity) 0 to 19.99psu
Range (Temperature) 0° to 100°C
Accuracy (Temperature) ±0.3°C
Resolution (Temperature) 0.1°C
Sensor Types Conductivity
Display Type LCD
Data Points 99
Inputs Mini-DIN
Outputs RS232
Power Supply 9VDC
Voltage 100/240V

Suitable for a wide range of applications including the food and beverage industry and water and environmental analysis.

  • Entry-level instrument for measuring conductivity, salinity and TDS
  • Up to 99 data storage, RS232 interface, additional TDS and salinity measuring mode
  • Automated endpoint recognition, automatic calibration, linear temperature compensation and selectable reference temperature
  • Five self-explanatory buttons for starting and ending a measurement and for accessing the latest calibration data