Learn More
Mettler Toledo™ FG4 FiveGo™ Portable DO Meter
$652.77 - $962.00
Specifications
Accuracy (DO) | ±1%, ±1%mg/L, ±1%ppm |
---|---|
Accuracy (Temperature) | ±0.3°C |
Battery Life | >500 hr. |
Battery Type | AAA |
Certifications/Compliance | CE, ISO 9001, ISO 14001 |
Includes:
Meter Only (01-915-720) includes meter, operating instructions, Quick Guide, electrode clip, wrist strap, four AAA batteries.
Electrode Kit package (01-915-721) includes LE621 galvanic sensor with NTC 30kΩ ATC.
Field Kit package (01-915-722) includes LE621 and NTC 30kΩ ATC, carry bag and sample bottles.
Useful accessories: electrode clip, wrist strap, and a laminated quick guide are included with all FiveGo products
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
01-915-720
|
Mettler Toledo™
51302955 |
Meter, operating instructions, quick guide, electrode clip, wrist strap, four AAA batteries |
Each for $652.77
|
|
01-915-721
|
Mettler Toledo™
51302956 |
LE621 galvanic sensor with NTC 30kilohm ATC, four AAA batteries |
Each for $962.00
|
|
Description
This entry-level meter delivers rapid and reliable results; fits in your hand and also within your budget. It measures dissolved oxygen with a low-maintenence galvanic probe; once connected, the instrument can be utilized for water and environmental analysis and applications in the Food and Beverage industry.
Powerful, time-saving features
- Storage capacity for up to 30 measurements
- Three measuring modes: %, ppm and mg/L
- IP54 protection vs. dust and water
- Automatic endpoint recognition
- Corrections for salinity and barometric pressure
- Five self-explanatory buttons with well-organized display
- Simultaneously shows readings, temperature, and endpoint criteria
- Facilitates rapid measurement and calibration
Specifications
±1%, ±1%mg/L, ±1%ppm | |
>500 hr. | |
CE, ISO 9001, ISO 14001 | |
LCD | |
BNC, Cinch | |
1mmHg, 1mbar, 1 hPa | |
0 to 199.9% and 200 to 400%, 0 to 45mg/L, 0 to 45ppm | |
0.1%, 0.01mg/L, 0.01ppm | |
0.1°C | |
1.5 V |
±0.3°C | |
AAA | |
30 | |
IP-54 | |
375 to 825mmHg, 500 to 1100mbar, 500 to 1100 hPa | |
NTC | |
0 to 50ppt | |
0.1ppt | |
32°F to 122°F |