missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ FG3 FiveGo™ Portable Conductivity Meter

Compact instrument for conductivity measurement in agriculture, food, beverage and water applications.

Manufacturer:  Mettler Toledo™ 51302903

 View more versions of this product

Catalog No. 01-915-658



Includes: Meter Only package comes with meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries.
Meter Kit package includes meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 2 each 1413μS/cm and 12.88mS/cm standard sachets.
Meter Field Kit package includes meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 1413μS/cm and 12.88mS/cm standard sachets., 4 sample bottles, carry bag.

Description

Description

Powerful, time-saving features

  • Data storage for 30 measurements
  • Automatic or manual termination of a measurement or calibration
  • Automatic calibration with predefined conductivity standards
  • Automatic or manual temperature compensation
Splashproof portable meter for top performance anywhere
  • Simultaneous display of measurement, temperature and endpoint
  • Electrode icon provides information on electrode condition
  • Calibration/measurement icon shows when instrument is calibrating or carrying out measurements
  • Setup icon lets you enter and modify settings
  • Battery icon shows battery condition
Easy operation
  • Simple start and finish of measurements and calibrations
  • Fast changeover among conductivity, TDS and salinity readings
  • Intuitive adjustment of settings such as manual temperature compensation
  • Save and access measurements and calibration data at the push of a button
  • Separate on/off switch
  • Laminated Quick Guide outlines operation at a glance

Durable housing

  • IP54 rated
  • Rugged ABS housing
  • PC-reinforced window
  • Tough membrane keypad
  • Operates on four AAA batteries

Specifications

Specifications

Meter Only
0.1 to 199.9μS/cm
0.1mg/L to 199.9g/L
0.1°C
LCD
Four AAA
180g
1.43 in.
0.1μS/cm to 199.9mS/cm
16.9cm
Conductivity
1.5V
Package comes with meter, operating instructions, quick guide, electrode clip, wrist strap,four AAA batteries
±0.5%
0 to 19.99psu
±0.3°C
Mini-DIN
54
1
3.6cm
Conductivity
ABS/PC Reinforced
0° to 50°C
3.25 in.
Documents