Please login to your online account to display your discounted pricing

Mettler Toledo™ FG3 FiveGo™ Portable Conductivity Meter

Compact instrument for conductivity measurement in agriculture, food, beverage and water applications.

$712.61 - $1,006.36

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Temperature) ±0.3°C
Battery Type Four AAA
Calibration Points 1
Depth (English) 1.43 in.
View More Specs
Includes:  Meter Only package comes with meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries.
Meter Kit package includes meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 2 each 1413μS/cm and 12.88mS/cm standard sachets.
Meter Field Kit package includes meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 1413μS/cm and 12.88mS/cm standard sachets., 4 sample bottles, carry bag.
Products
Catalog Number Mfr. No. Includes Product Type Price Quantity    

01-915-659

 
mettler toledo™
ME51302904
Meter, operating instructions, quick guide, electrode clip, wrist strap, Four AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 2 each 1413μS/cm and 12.88mS/cm standard sachets Meter Kit Each for $924.75

01-915-658

 
mettler toledo™
ME51302903
Package comes with meter, operating instructions, quick guide, electrode clip, wrist strap,four AAA batteries Meter Only Each for $712.61

01-915-660

 
mettler toledo™
ME51302905
Package comes with meter, operating instructions, quick guide, electrode clip, wrist strap, four AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 1413μS/cm and 12.88mS/cm standard sachets, 4 sample bottles, carry bag Meter Field Kit Each for $1,006.36
Description & Specifications

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Temperature) ±0.3°C
Battery Type Four AAA
Calibration Points 1
Depth (English) 1.43 in.
Depth (Metric) 3.6cm
Detection Range 0.1μS/cm to 199.9mS/cm
Display Type LCD
IP Rating 54
Range (Conductivity) 0.1 to 199.9μS/cm
Range (Salinity) 0 to 19.99psu
Range (TDS) 0.1mg/L to 199.9g/L
For Use With (Application) Conductivity
Height (Metric) 16.9cm
Inputs Mini-DIN
Material ABS/PC Reinforced
Resolution (Temperature) 0.1°C
Sensor Types Conductivity
Temperature Range (Metric) 0° to 50°C
Voltage 1.5V
Weight (Metric) 180g
Width (English) 3.25 in.

Powerful, time-saving features

  • Data storage for 30 measurements
  • Automatic or manual termination of a measurement or calibration
  • Automatic calibration with predefined conductivity standards
  • Automatic or manual temperature compensation
Splashproof portable meter for top performance anywhere
  • Simultaneous display of measurement, temperature and endpoint
  • Electrode icon provides information on electrode condition
  • Calibration/measurement icon shows when instrument is calibrating or carrying out measurements
  • Setup icon lets you enter and modify settings
  • Battery icon shows battery condition
Easy operation
  • Simple start and finish of measurements and calibrations
  • Fast changeover among conductivity, TDS and salinity readings
  • Intuitive adjustment of settings such as manual temperature compensation
  • Save and access measurements and calibration data at the push of a button
  • Separate on/off switch
  • Laminated Quick Guide outlines operation at a glance

Durable housing

  • IP54 rated
  • Rugged ABS housing
  • PC-reinforced window
  • Tough membrane keypad
  • Operates on four AAA batteries