missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ FG3 FiveGo™ Portable Conductivity Meter

Compact instrument for conductivity measurement in agriculture, food, beverage and water applications.

Manufacturer:  Mettler Toledo™ 51302905

 View more versions of this product

Catalog No. 01-915-660



Includes: Meter Only package comes with meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries.
Meter Kit package includes meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 2 each 1413μS/cm and 12.88mS/cm standard sachets.
Meter Field Kit package includes meter, operating instructions, Quick Guide, electrode clip, wrist strap, 4 × AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 1413μS/cm and 12.88mS/cm standard sachets., 4 sample bottles, carry bag.

Specifications

Specifications

Meter Field Kit
0.1 to 199.9μS/cm
0.1mg/L to 199.9g/L
0.1°C
LCD
Four AAA
180g
1.43 in.
0.1μS/cm to 199.9mS/cm
16.9cm
Conductivity
1.5V
Package comes with meter, operating instructions, quick guide, electrode clip, wrist strap, four AAA batteries, LE703 conductivity electrode (01-915-679), IP54 connection covers, 1413μS/cm and 12.88mS/cm standard sachets, 4 sample bottles, carry bag
±0.5%
0 to 19.99psu
±0.3°C
Mini-DIN
54
1
3.6cm
Conductivity
ABS/PC Reinforced
0° to 50°C
3.25 in.
Documents