missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ FE30 FiveEasy™ Benchtop Conductivity Meters

Compact instrument for measurements in agriculture, food, beverage and water applications.

Manufacturer:  Mettler Toledo™ 51302912

 View more versions of this product

Catalog No. 01-915-663



Includes: Meter Only package comes with meter, operating instructions, Quick Guide, power adapter.
Meter Kit package includes meter, operating instructions, Quick Guide, power adapter, LE703 conductivity electrode (01-915-679), electrode arm, 2 each 1413μS/cm and 12.88mS/cm standard sachets.

Specifications

Specifications

Package comes with meter, operating instructions, quick guide, power adapter
±0.5%
Autoranging
0 to 19.99psu
Automatic or Manual
0° to 100°C
±0.3°C
Mini-DIN
50/60Hz
ABS/PC Reinforced
100/240V 50/60Hz
0.1μS/cm to 199.9mS/cm
0.1mg/L to 199.9g/L
±5%
Conductivity
1
0.1°C
LCD
9VDC
100/240V
Conductivity, TDS, Salinity, Temperature
0.1μS/cm to 199.9mS/cm
Documents