Please login to your online account to display your discounted pricing

Mettler Toledo™ FE30 FiveEasy™ Benchtop Conductivity Meters

Compact instrument for measurements in agriculture, food, beverage and water applications.

$1,130.74 - $1,327.30

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Temperature) ±0.3°C
Calibration Points 1
Range (Conductivity) 0.1μS/cm to 199.9mS/cm
Range (Salinity) 0 to 19.99psu
View More Specs
Includes:  Meter Only package comes with meter, operating instructions, Quick Guide, power adapter.
Meter Kit package includes meter, operating instructions, Quick Guide, power adapter, LE703 conductivity electrode (01-915-679), electrode arm, 2 each 1413μS/cm and 12.88mS/cm standard sachets.
Products
Catalog Number Mfr. No. Includes Price Quantity    

01-915-663

 
mettler toledo™
ME51302912
Package comes with meter, operating instructions, quick guide, power adapter Each for $1,130.74

01-915-664

 
mettler toledo™
ME51302913
Package comes with meter, operating instructions, quick guide, power adapter, LE703 conductivity electrode (01-915-679), electrode arm, 2 each 1413μS/cm and 12.88mS/cm standard sachets Each for $1,327.30
Description & Specifications

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Temperature) ±0.3°C
Calibration Points 1
Range (Conductivity) 0.1μS/cm to 199.9mS/cm
Range (Salinity) 0 to 19.99psu
Range (TDS) 0.1mg/L to 199.9g/L
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
For Use With (Application) Conductivity, TDS, Salinity, Temperature
Hertz 50/60Hz
Inputs Mini-DIN
Material ABS/PC Reinforced
Power Supply 9VDC
Range (Temperature) 0° to 100°C
Resolution (Temperature) 0.1°C
Sensor Types Conductivity
Temperature Compensation Automatic or Manual
Voltage 100/240V

Powerful, time-saving features

  • Automatic or manual termination of a measurement or calibration
  • Automatic calibration with predefined standards
  • Automatic or manual temperature compensation
Large and informative LCD
  • Simultaneous display of measurement, temperature and endpoint
  • Electrode icon provides information on electrode condition
  • Calibration icon shows when instrument is calibrating
  • Measurement icon indicates instrument is carrying out measurements
  • Setup icon lets you enter and modify settings
Easy operation
  • Simple start and finish of measurements and calibrations
  • Fast changeover among conductivity, TDS and salinity readings
  • Intuitive adjustment of settings such as manual temperature compensation
  • Current calibration data can be accessed at the push of a button
  • Separate on/off switch
  • Measures conductivity, TDS, salinity and temperature
  • Laminated Quick Guide outlines operation at a glance

Housing and power supply

  • Rugged ABS housing
  • PC-reinforced window
  • Tough membrane keypad
  • 100 to 240V 50/60Hz power supply provides 9VDC to instrument