missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ FE30 FiveEasy™ Benchtop Conductivity Meters

Compact instrument for measurements in agriculture, food, beverage and water applications.

Manufacturer:  Mettler Toledo™ 51302913

 View more versions of this product

Catalog No. 01-915-664



Includes: Meter Only package comes with meter, operating instructions, Quick Guide, power adapter.
Meter Kit package includes meter, operating instructions, Quick Guide, power adapter, LE703 conductivity electrode (01-915-679), electrode arm, 2 each 1413μS/cm and 12.88mS/cm standard sachets.

Description

Description

Powerful, time-saving features

  • Automatic or manual termination of a measurement or calibration
  • Automatic calibration with predefined standards
  • Automatic or manual temperature compensation
Large and informative LCD
  • Simultaneous display of measurement, temperature and endpoint
  • Electrode icon provides information on electrode condition
  • Calibration icon shows when instrument is calibrating
  • Measurement icon indicates instrument is carrying out measurements
  • Setup icon lets you enter and modify settings
Easy operation
  • Simple start and finish of measurements and calibrations
  • Fast changeover among conductivity, TDS and salinity readings
  • Intuitive adjustment of settings such as manual temperature compensation
  • Current calibration data can be accessed at the push of a button
  • Separate on/off switch
  • Measures conductivity, TDS, salinity and temperature
  • Laminated Quick Guide outlines operation at a glance

Housing and power supply

  • Rugged ABS housing
  • PC-reinforced window
  • Tough membrane keypad
  • 100 to 240V 50/60Hz power supply provides 9VDC to instrument

Specifications

Specifications

Package comes with meter, operating instructions, quick guide, power adapter, LE703 conductivity electrode (01-915-679), electrode arm, 2 each 1413μS/cm and 12.88mS/cm standard sachets
±0.5%
0 to 19.99psu
Automatic or Manual
0° to 100°C
±0.3°C
Mini-DIN
50/60Hz
ABS/PC Reinforced
100/240V 50/60Hz
0.1μS/cm to 199.9mS/cm
0.1mg/L to 199.9g/L
Conductivity
1
0.1°C
LCD
9VDC
100/240V
Conductivity, TDS, Salinity, Temperature
Documents