missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ F2AC Basic Cylindrical Knob Weights with Certificate

Individual weights

Manufacturer:  Mettler Toledo™ 11118201

 View more versions of this product

Catalog No. 01915571



Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 20kg
  • Impact-resistant plastic box

Specifications

Specifications

Adjustable cavity, Weight with knob
OIML Class F2
100g
100g
Plastic box
1
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Stainless Steel
7.9kg/dm3 at 20°C
Cylindrical
Each
Documents