missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ F1AC Basic Weight Sets with Certificates

Made of vacuum melted steel for highest material purity

Manufacturer:  Mettler Toledo™ 11119584

 View more versions of this product

Catalog No. 01-911-731



Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Basic Line OIML F1AC weight sets
  • 1mg - 500mg are sheet weights
  • 1g - 5kg are cylindrical weights with knobs
  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 5kg
  • Second weight of same mass is marked for identification purposes
  • Impact-resistant plastic box

Specifications

Specifications

Adjustable Cavity Weight
OIML Class F1
1mg to 2kg
1mg to 2kg
27/Set
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Stainless Steel
7.9kg/dm3 at 20°C
Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box
27
Documents