Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence, XS Series Precision Balances


Designed for uncompromising efficiency in laboratory and industrial environments. Mettler Toledo Excellence, XS Series Precision Balances deliver all the information needed for Good Laboratory Practice. All balances come with full range taring.

Manufacturer: mettler toledo™  ME30134079

 View more versions of this product

Catalog No. 01-913-887

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 310g
Readability 1mg
Repeatability 0.9mg
Material Die-cast Aluminum, Plastic, Chrome Steel
Type Precision Balance
Electrical Requirements 100-240V AC, 50/60 Hz, 12V DC ±3%, 2.5 A
Model XS303S
Stabilization Time 1.5 sec.
Certifications/Compliance UL Listed. CE compliant.
Linearity 2 mg

Operating menu can be viewed in English, German, French, Spanish, Italian, Russian, and Japanese. All models can download software from the Internet, display various units of weight, tare over entire weighing range, display statistics with ± and %, count with reference optimization, perform formula weighing, and calculate with factors. 
 
The innovative SmartPan™ helps you to get your work done more quickly by delivering accurate and stable results two times faster, even in difficult weighing environments such as fume cupboards and safety cabinets. Included as standard on all 0.01 g balances, the SmartPan weighing pan minimizes the effects of air currents on the weighing cell. All units have backlit graphic display with touch screen operation, fully automatic internal adjustment, alphanumeric sample ID entry, and IP54 in-use protection. The following optional interfaces are available: Bluetooth™ (wireless), Ethernet, PS/2, USB, LocalCAN™, or MiniMettler. Other peripherals are available; contact your sales representative for more information. Balance applications include statistics, percent weighing, animal/dynamic weighing, piece counting, formulation, and density determination. Electrical: 115/230V, 50/60Hz.
 
 
  • Capacities from 210g to 32.1kg
  • Readabilities from 0.001 to 1g
  • Features proFACT™ Fully Automatic Calibration Technology
  • Meets All GLP and ISO 9001 Requirements

METTLER TOLEDO provides ISO 9001 manufacturing and nationwide ISO 9001 field service. UL listed and CSA certified.