missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence, XS Series Precision Balances

Designed for uncompromising efficiency in laboratory and industrial environments. Mettler Toledo Excellence, XS Series Precision Balances deliver all the information needed for Good Laboratory Practice. All balances come with full range taring.

Manufacturer:  Mettler Toledo™ ME30134197

 View more versions of this product

Catalog No. 01-913-890

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications

Description

Balance, Precision; Mettler Toledo; XS Series; Model XS10002S; Capacity: 10.1 kg; Linearity: 20 mg

Operating menu can be viewed in English, German, French, Spanish, Italian, Russian, and Japanese. All models can download software from the Internet, display various units of weight, tare over entire weighing range, display statistics with ± and %, count with reference optimization, perform formula weighing, and calculate with factors. 
 
The innovative SmartPan™ helps you to get your work done more quickly by delivering accurate and stable results two times faster, even in difficult weighing environments such as fume cupboards and safety cabinets. Included as standard on all 0.01 g balances, the SmartPan weighing pan minimizes the effects of air currents on the weighing cell. All units have backlit graphic display with touch screen operation, fully automatic internal adjustment, alphanumeric sample ID entry, and IP54 in-use protection. The following optional interfaces are available: Bluetooth™ (wireless), Ethernet, PS/2, USB, LocalCAN™, or MiniMettler. Other peripherals are available; contact your sales representative for more information. Balance applications include statistics, percent weighing, animal/dynamic weighing, piece counting, formulation, and density determination. Electrical: 115/230V, 50/60Hz.
 
  • Capacities from 210g to 32.1kg
  • Readabilities from 0.001 to 1g
  • Features proFACT™ Fully Automatic Calibration Technology
  • Meets All GLP and ISO 9001 Requirements

Compliance

METTLER TOLEDO provides ISO 9001 manufacturing and nationwide ISO 9001 field service. UL listed and CSA certified.

Description & Specifications

Specifications

Precision Balance
10mg
8mg
Die-cast Aluminum, Plastic, Chrome Steel
100-240V AC, 50/60 Hz, 12V DC ±3%, 2.5 A
UL Listed. CE compliant.
20 mg
XS10002S
1.5 sec.
10.1kg
Promotions

Promotions

  • Purchase any METTLER TOLEDO™ Analytical or Precision Balance and get a complimentary 12-month extended warranty. This is an NLSU exclusive offer. You must apply and qualify for the program to be eligible.

    06/30/18