Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS Precision Balances


Designed for highest efficiency in everyday operation, reliabile and ease of use

Manufacturer: mettler toledo™  ME11130189

 View more versions of this product

Catalog No. 01-910-412

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 6100g
Display Type Color Graphic Display
Type Precision Balance
Material Die-cast Aluminum, Plastic, Chrome Steel
Width (Metric) 36.6cm
Depth (Metric) Pan 22.3cm
Warranty 1 Year
Width (English) Pan 7.4 in.
Leveling Automatic
Model XS6001S
Hertz 50/60Hz
Stabilization Time 0.8 sec.
Weight (Metric) 6.6kg
Electrical Requirements 100/240V 50/60Hz
Height (Metric) 9.6cm
Repeatability 80mg
Voltage 100/240V
IP Rating 54
Depth (English) 7.6 in.
Automation Interface Touch screen
Width (English) 14.4 in.
Depth (Metric) 19.4cm
Height (English) 3.7 in.
Width (Metric) Pan 18.8cm
Linearity ±60mg
Certifications/Compliance GLP, GMP, ISO 9001, ISO 14001, CE
Weight (English) 14.6 lb.
Depth (English) Pan 8.7 in.
Connection Type RS232C, bluetooth (wireless), ethernet, PS/2, USB
Readability 100mg

  • Fast, precise weighing results
  • Touch-screen display with graphical user guidance 
  • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
  • Alphanumeric sample ID entry (up to three IDs per sample)
  • GLP/GMP-compliant printouts 
  • Verified versions and stand-alone platforms available
  •  
Design
  • Large, square weighing pans with up to 30% more surface area 
  • Draft shield (1mg models) for direct access to weighing pan from any side
  • Robust construction and IP54 in-use protection
 
Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.