Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS Precision Balances


Designed for highest efficiency in everyday operation, reliabile and ease of use

Manufacturer: mettler toledo™  ME11130159

 View more versions of this product

Catalog No. 01-910-402

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 120 / 610g
Display Type Color Graphic Display
Type Precision Balance
Material Die-cast Aluminum, Plastic, Chrome Steel
Warranty 1 Year
Width (Metric) 36.6cm
Height (English) 10.8 in.
Automation Interface Touch screen
Leveling Automatic
Depth (Metric) Pan 12.7cm
Depth (English) 7.6 in.
Electrical Requirements 100/240V 50/60Hz
Linearity ±2mg
Hertz 50/60Hz
IP Rating 54
Repeatability ±0.9mg
Weight (Metric) 7.7kg
Height (Metric) 27.6cm
Readability 0.001g
Test Load 600g
Connection Type Ethernet, BTS, BT, RS232C, PS/2, LC, MM, USB
Depth (English) Pan 5 in.
Width (English) Pan 5 in.
Stabilization Time 1.5 sec.
Weight (English) 17 lb.
Width (English) 14.4 in.
Sample Size 1.5g
Depth (Metric) 19.4cm
Voltage 100/240V
Certifications/Compliance GLP, GMP, ISO 9001, ISO 14001, CE
Height (English) Chamber 6.8 in.
Width (Metric) Pan 12.7cm
Model XS603S
Height (Metric) Chamber 17.5cm

  • Fast, precise weighing results
  • Touch-screen display with graphical user guidance 
  • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
  • Alphanumeric sample ID entry (up to three IDs per sample)
  • GLP/GMP-compliant printouts 
  • Verified versions and stand-alone platforms available
 
Design
  • Large, square weighing pans with up to 30% more surface area 
  • Draft shield (1mg models) for direct access to weighing pan from any side
  • Robust construction and IP54 in-use protection
 
Applications:
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.