missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS Precision Balances

Designed for highest efficiency in everyday operation, reliabile and ease of use

Manufacturer:  Mettler Toledo™ 11130180

 View more versions of this product

Catalog No. 01-910-409



Description

Description

  • Fast, precise weighing results
  • Touch-screen display with graphical user guidance 
  • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
  • Alphanumeric sample ID entry (up to three IDs per sample)
  • GLP/GMP-compliant printouts 
  • Verified versions and stand-alone platforms available
 
Design
  • Large, square weighing pans with up to 30% more surface area 
  • Draft shield (1mg models) for direct access to weighing pan from any side
  • Robust construction and IP54 in-use protection
 
Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

Warranty

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.

Specifications

Specifications

6.1 kg
23/s, bluetooth (wireless), ethernet, PS/2, USB
GLP, GMP, ISO 9001, ISO 14001, CE
19.4cm
20.5cm
3.7 in.
50/60Hz
Automatic
8mg
Die-cast Aluminum, Plastic, Chrome Steel
2kg
6.6kg
14.4 in.
36.6cm
100/240V, 50/60Hz
Color Graphic Display
Precision Balance
8 in.
Touch screen
7.6 in.
0.01 g
9.6cm
54
±20mg
XS6002S
1.2 sec.
100/240V
14.6 lb.
6.6 in.
17cm
1 Year
Documents
Promotions

Promotions