Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS Precision Balances


Designed for highest efficiency in everyday operation, reliabile and ease of use

Manufacturer: mettler toledo™  ME11130186

 View more versions of this product

Catalog No. 01-910-411

  • / Each
 

Description & Specifications

Specifications

Material Die-cast Aluminum, Plastic, Chrome Steel
Type Precision Balance
Connection Type 23/s, bluetooth (wireless), ethernet, PS/2, USB
Depth (English) Pan 8.7 in.
Certifications/Compliance GLP, GMP, ISO 9001, ISO 14001, CE
Automation Interface Touch screen
Depth (Metric) 19.4cm
Depth (English) 7.6 in.
Depth (Metric) Pan 22.3cm
Display Type Color Graphic Display
Readability 0.1g
Height (English) 3.7 in.
Height (Metric) 9.6cm
Hertz 50/60Hz
IP Rating 54
Leveling Automatic
Linearity ±60mg
Repeatability 80mg
Model XS4001S
Stabilization Time 0.8 sec.
Test Load 2kg
Capacity (Metric) 4100g
Voltage 100/240V
Weight (Metric) 6.6kg
Weight (English) 14.6 lb.
Width (English) 14.4 in.
Width (English) Pan 7.4 in.
Width (Metric) 36.6cm
Width (Metric) Pan 18.8cm
Electrical Requirements 100/240V 50/60Hz
Warranty 1 Year

  • Fast, precise weighing results
  • Touch-screen display with graphical user guidance 
  • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
  • Alphanumeric sample ID entry (up to three IDs per sample)
  • GLP/GMP-compliant printouts 
  • Verified versions and stand-alone platforms available
 
Design
  • Large, square weighing pans with up to 30% more surface area 
  • Draft shield (1mg models) for direct access to weighing pan from any side
  • Robust construction and IP54 in-use protection
 
Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.