Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS Precision Balances


Designed for highest efficiency in everyday operation, reliabile and ease of use

Manufacturer: mettler toledo™  ME11130183

 View more versions of this product

Catalog No. 01-910-410

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 1200 / 6100g
Display Type Color Graphic Display
Repeatability 8/40mg
Readability 0.01 / 0.1g
Type Precision Balance
Material Die-cast Aluminum, Plastic, Chrome Steel
Model XS6002SDR
Hertz 50/60Hz
Depth (Metric) 19.4cm
Test Load 2kg
Electrical Requirements 100/240V 50/60Hz
Voltage 100/240V
Linearity ±60mg
Width (Metric) 36.6cm
Connection Type 23/s, bluetooth (wireless), ethernet, PS/2, USB
Depth (English) Pan 8 in.
Depth (Metric) Pan 20.5cm
Certifications/Compliance GLP, GMP, ISO 9001, ISO 14001, CE
Height (English) 3.7 in.
Height (Metric) 9.6cm
Leveling Automatic
Weight (English) 14.6 lb.
IP Rating 54
Stabilization Time 1.2 sec.
Width (English) 14.4 in.
Width (English) Pan 6.6 in.
Width (Metric) Pan 17cm
Automation Interface Touch screen
Depth (English) 7.6 in.
Weight (Metric) 6.6kg
Warranty 1 Year

  • Fast, precise weighing results
  • Touch-screen display with graphical user guidance 
  • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
  • Alphanumeric sample ID entry (up to three IDs per sample)
  • GLP/GMP-compliant printouts 
  • Verified versions and stand-alone platforms available
 
Design
  • Large, square weighing pans with up to 30% more surface area 
  • Draft shield (1mg models) for direct access to weighing pan from any side
  • Robust construction and IP54 in-use protection
 
Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.