Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS Precision Balances


Designed for highest efficiency in everyday operation, reliabile and ease of use

Manufacturer: mettler toledo™  ME11130174

 View more versions of this product

Catalog No. 01-910-407

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 4100g
Display Type Color Graphic Display
Type Precision Balance
Material Die-cast Aluminum, Plastic, Chrome Steel
Certifications/Compliance GLP, GMP, ISO 9001, ISO 14001, CE
Warranty 1 Year
Depth (English) Pan 8 in.
Depth (Metric) Pan 20.5cm
Repeatability 8mg
Weight (Metric) 6.6kg
Leveling Automatic
Electrical Requirements 100/240V 50/60Hz
Hertz 50/60Hz
Depth (Metric) 19.4cm
Depth (English) 7.6 in.
Stabilization Time 1.2 sec.
Linearity ±20mg
Test Load 2kg
Height (Metric) 9.6cm
Connection Type 23/s, bluetooth (wireless), ethernet, PS/2, USB
Width (English) 14.4 in.
Automation Interface Touch screen
Width (English) Pan 6.6 in.
Height (English) 3.7 in.
Width (Metric) Pan 17cm
Model XS4002S
IP Rating 54
Width (Metric) 36.6cm
Weight (English) 14.6 lb.
Voltage 100/240V
Readability 0.01g

  • Fast, precise weighing results
  • Touch-screen display with graphical user guidance 
  • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
  • Alphanumeric sample ID entry (up to three IDs per sample)
  • GLP/GMP-compliant printouts 
  • Verified versions and stand-alone platforms available
 
Design
  • Large, square weighing pans with up to 30% more surface area 
  • Draft shield (1mg models) for direct access to weighing pan from any side
  • Robust construction and IP54 in-use protection
 
Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.