Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS Analytical Balances

Flexible weighing surface, slotted weigh pan, grounding system for static reduction

$6,616.69 - $9,360.43

Specifications

Amperage 0.8A
Capacity (English) Offset Load 0.3mg
Certifications/Compliance GLP, ISO 9001, UL, CSA
Depth (English) Pan 2.87 in.
Depth (Metric) Pan 7.3cm
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Model Readability Repeatability Price Quantity    

01910324

 
mettler toledo™
ME11106003
0 to 220g XS204 0.1mg 0.07mg Each for $8,464.01

01910322

 
mettler toledo™
ME11106009
0 to 120g; 0 to 41g XS105DU 0.01mg/0.1mg 0.02mh/0.05mg Each for $9,360.43

01910323

 
mettler toledo™
ME11106006
0 to 220g; 0 to 81g XS204DR 1mg/0.1mg 0.5mg/0.1mg Each for $7,909.33

01910325

 
mettler toledo™
ME11106000
0 to 220g; 0 to 81g XS205DU 0.01mg/0.1mg 0.02mh/0.05mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

01910321

 
mettler toledo™
ME11106012
0 to 120g XS104 0.1mg 0.1mg Each for $6,616.69
Description & Specifications

Specifications

Amperage 0.8A
Capacity (English) Offset Load 0.3mg
Certifications/Compliance GLP, ISO 9001, UL, CSA
Depth (English) Pan 2.87 in.
Depth (Metric) Pan 7.3cm
Connection Type RS-232C
Dimensions (L x W x H) 45.3 x 26.3 x 32.2cm (17.62 x 10.25 x 12.5 in.)
Display Type Color Graphic Display
Electrical Requirements 100/240V 50/60Hz
Height (English) Chamber 9.25 in.
Height (Metric) Chamber 23.5cm
Hertz 50/60Hz
Includes Protective cover for the terminal, AC/DC adapter, power supply cable, set of weighing boats, 10 disposable Aluminum pans and 1 Stainless Steel pan, fully automatic internal adjustment
Material Die-cast Aluminum, Plastic, Chrome Steel
Temperature Range (English) 41 to 104°F
Temperature Range (Metric) 5 to 40°C
Type Analytical balance
Voltage 100/240V
Warranty 1 Year
Weight (English) 23.25 lb.
Weight (Metric) 10.5kg
Width (English) Pan 3.07 in.
Width (Metric) Pan 7.8cm

  • Unique, slotted SmartGrid™ weigh pan is suspended inside weighing chamber, providing flexible weighing surface for speed and accuracy
  • Pan lifts out for easy cleaning, minimizes chance of contamination Spills fall into sealed base plate, won't interfere with weighing
  • SmartGrid pan and ErgoClip™ accessory (order separately) act as a grounding system to remove static from weighing samples
  • Fully Automatic Calibration Technology (FACT) ensures precision and accuracy

Legal-for-Trade approved models also available; contact your Customer Service Representative.

GLP, ISO 9001, UL, CSA

One year, extendable to three years with return of warranty card.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.