missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS Analytical Balances

Flexible weighing surface, slotted weigh pan, grounding system for static reduction. Offers a variety of uses in pharmaceutical, chemical, food, cosmetic, research and development, and quality control applications.

Manufacturer:  Mettler Toledo™ 11106012

 View more versions of this product

Catalog No. 01910321


 

Description

Description

XS Series analytical balances feature the unique SmartGrid™ weighing pan, which is supported at the rear of the weighing chamber and lifts out for easy cleaning to minimize the chance of contamination. The slotted pan has minimal solid area to minimize buoyancy caused by turbulence, shortening stabilization time for more efficient weighing. Spills fall into sealed base plate and will not interfere with weighing.

In combination with the optional weighing kit (sold separately), which includes ErgoClips™, the SmartGrid weighing pan becomes an ergonomic weighing system that can be precisely adapted to specific tasks and can help to increase productivity. They act as a grounding system to remove static from weighing samples. ErgoClips click securely onto the grid weighing pan and can hold round-bottom flasks, test tubes, plastic tubes, and more.

  • Capacities from 61 to 220g
  • Readabilities from 0.1 to 0.01mg
  • FACT™ (Fully Automatic Calibration Technology) ensures precision and accuracy
  • Backlit graphic display with touch-screen operation
  • Meets All GLP and ISO 9001 Requirements
  • Built-in RS-232 Interface for peripherals
  • Bluetooth™ wireless available, as well as Ethernet, PS/2, USB, LocalCAN™ or MiniMettler
  • Easy cleaning: dishwasher-safe base plate, removable weighing plan and draft shield
Specifications

Specifications

0 to 120g
0.8 A
2.87 in.
0.1 mg
9.25 in.
Protective cover for the terminal, AC/DC adapter,
17.62 in.
4 sec.
8.2mg / 82mg (USP)
41 to 104°F
100/240V
10.5kg
7.8cm
0.3mg
120mg
RS-232C
32.2cm
XS104
10.25 in.
Analytical balance
GLP, ISO 9001, UL, CSA
7.3cm
Color Graphic Display
50/60Hz
23.5cm
Die-cast Aluminum, Plastic, Chrome Steel
45.3cm
1.5 sec.
5 to 40°C
23.25 lb.
3.07 in.
100/240V, 50/60Hz
45.3 x 26.3 x 32.2cm
1 Year
12.5 in.
±0.2mg
0.1mg
26.3cm
Documents
Promotions

Promotions