Please login to your online account to display your discounted pricing

Mettler Toledo™ XPE-S Series Precision Balances


Provide outstanding weighing performance and support the highest requirements for safety, efficiency and ease of compliance

Manufacturer: mettler toledo™  ME30126017

 View more versions of this product

Catalog No. 01-913-885

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 3100g
Repeatability 6mg
Readability 5mg
Connection Type RS232, Ethernet, Bluetooth, RFID
Material Solid metal housing; stainless-steel weighing pan
Type Precision Balance
Electrical Requirements 100-240V AC, 0.8 A, 50/60 Hz, 12V DC 2.5 A
Certifications/Compliance UL Listed. CE compliant.
Model XPE3003SD5
Stabilization Time 2 sec.
Linearity 6 mg

  • Durable and easy to clean
  • High resolution technology with proFACT Advanced internal adjustment (on selected models)
  • SmartPan™ weighing pan with an integrated drip tray minimizes effects of air currents on weighing cell to deliver results up to two times faster
  • Repeatability values are improved up to two-fold
  • MonoblocHighSpeed weighing cell for guaranteed performance
  • StatusLight™ indicates intuitively the status of the balance by using colors
  • LevelGuide™ provides warning when the balance is not level
  • Small footprint, ergonomic space-saver design
  • Large color touchscreen with big numbers on display
  • SmartTrac™ dosing guide
  • Compact draft shield has all-round access for handling large items
  • ErgoStand protects the display from spills and makes it easier to read
  • SmartSens infra-red sensors built into the terminal for touch-less operation
  • TestManager embedded software
  • MinWeigh function
  • FACT and GWP history
  • LabX™ software provides flexible SOP user guidance on the balance touchscreen
  • Calibry ready
  • RFID exchange with titrators
  • RFID SampleTrack
  • Built in RS232 with seven options for the second slot
 
Applications
Standard weighing, piece counting, percent weighing, statistics, formulation, dynamic weighing, density, differential weighing, factor calculation, RFID Exchange for titrators, RFID SampleTrack

METTLER TOLEDO provides ISO 9001 manufacturing, nationwide ISO 9001 field service, ISO 9001 quality certification, and ISO 14001 environmental certification. UL listed. CSA certified.