Please login to your online account to display your discounted pricing

Mettler Toledo™ XPE-L Series Precision Balances


Delivers best weighing performance for high capacity loads and provide a level of safety suitable for highly regulated environments

Manufacturer: mettler toledo™  ME30120466

 View more versions of this product

Catalog No. 01-913-877

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 32.1kg
Type Precision Balance
Connection Type RS232, Ethernet, Bluetooth, RFID
Material Solid metal housing; stainless-steel weighing pan
Readability 1g
Electrical Requirements 100-240V AC, 0.8 A, 50/60 Hz, 12V DC 2.5 A
Stabilization Time 1.2 sec.
Certifications/Compliance UL Listed. CE compliant.
Model XPE32000L
Linearity 0.6 mg
Repeatability 600mg