Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence Plus, XPE Series Micro-Analytical Balances

Designed to weigh small samples directly into large tare containers. Mettler Toledo Excellence Plus, XPE Series Micro-Analytical Balances are highly efficient models which allows for weighing down to one microgram while ensuring strict process tolerances.

Specifications

Certifications/Compliance UL Listed. CE compliant.
Electrical Requirements 100-240V AC, 0.8 A, 50/60 Hz, 12V DC 2.5 A
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Linearity Model Repeatability Price Quantity    

01-913-850

 
mettler toledo™
ME30105893
22g 0.006 mg XPE26 0.0015 mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

01-913-851

 
mettler toledo™
ME30105897
5.1/22g 0.01 mg XPE26DR 0.002 mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

01-913-852

 
mettler toledo™
ME30105904
52g 0.02 mg XPE56 0.0015 mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

01-913-853

 
mettler toledo™
ME30105932
11/52g 0.03 mg XPE56DR 0.002 mg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL Listed. CE compliant.
Electrical Requirements 100-240V AC, 0.8 A, 50/60 Hz, 12V DC 2.5 A

To ensure comprehensive weighing security, innovative features have been included in each micro-analytical balance model. All models offer quality management features. The innovative StatusLight™ uses color to indicate the status of the balance at a glance. The StaticDetect™ feature warns the user of potential weighing errors caused by static charge. This patented technology takes the worry out of weighing and provides users with a high level of trust in the results. The SmartGrid™ weighing pan, combined with the inner draft shield, minimizes the effects of air turbulence in the weighing chamber. Spilled samples are caught beneath the pan and do not affect the weighing results. Cross-contamination is reduced to a minimum. The LevelControl feature warns with an acoustic signal if the balance is not properly leveled, and provides corrective action in the display. The MinWeigh door allows dosing directly into the tare container through a small window, without opening the draft shield. To further reduce air turbulence in the weighing chamber, all micro-analytical balance models are equipped with an automatic dual draft shield. Outer doors open horizontally and inner doors open vertically, although both are individually configurable. Models 10147-674 and 10147-678 feature DeltaRange™ capabilities, which deliver ten times the readability anywhere within the balance range just by taring.

All balances feature backlit color graphic display with touch screen operation. SmartSens programmable infrared sensors allow handsfree operation, reducing user error. To ensure the highest data security and full regulatory compliance, the SmartScreen touch screen offers individual profiles and access rights for up to eight users. The proFACT™ feature provides fully automatic time- and/or temperature-controlled internal adjustment and linearization. The operating menu can be viewed in 11 different languages and the operating software can be upgraded via the Internet. All models will display 12 different weighing units and available applications include statistics, formulation, piece counting, percent weighing, and density. Settings can be password protected. The level and the minimum weight per USP can be monitored by the user. A built-in RS-232 interface is standard, as well as a slot for a second interface (seven options available).

 

  • Capacities from 5.1 to 52g
  • Readabilities from 0.01 to 0.001mg
  • Features proFACT™ Fully Automatic Calibration Technology
  • Meets All GLP and ISO 9001 Requirements
  • Built-in RS-232 Interface

 

METTLER TOLEDO™ provides ISO 9001 manufacturing, nationwide ISO 9001 field service, ISO 9001 quality certification, and ISO 14001 environmental certification.