Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence Plus XP Microbalances

Hands-free operation and unmatched weighing performance. Mettler Toledo Excellence Plus XP Microbalances offer high speed, high performance and security features for measurements, users and data.

Manufacturer: mettler toledo™  11122415

 View all options for this product

Automatic and detachable draft shield, automatic inner draft shield, ProFACT automatic calibration technology, RS-232-C interface, option slot for second interface (choice of 7 different interfaces), protective cover, detachable and adjustable terminal.

Catalog No. 01910015

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Capacity (Metric) 6.1g
Type XP Microbalance
Certifications/Compliance GLP, ISO 9001
Linearity 4μg
Connection Type RS232C, Bluetooth, Ethernet, PS/2, LocalCAN™
Readability 0.001mg
Model XP6
Repeatability 0.8μg
Height (English) 3.14 in.
Height (Metric) 8cm
Includes Automatic and detachable draft shield, automatic inner draft shield, ProFACT automatic calibration technology, RS232C interface, option slot for second interface (choice of 7 different interfaces), protective cover, detachable and adjustable terminal
Length (English) 12.16 in.
Length (Metric) 30.9cm
Stabilization Time 2.5 to 3.5 sec.
Width (English) 10.35 in.
Width (Metric) 26.3cm
Width (Metric) Pan 4cm
Dimensions (L x W x H) 12.16 x 10.35 x 3.14 in. (30.9 x 26.3 x 8cm)

SmartGrid™ Weighing Pan

  • Minimizes effects of turbulence in the weighing chamber
  • Ensures more accurate results and shorter stabilization times
  • Smallest sample sizes can be weighed-in according to regulations
  • Increases the yield of expensive substances
SmartSens™ Sensors
  • For hands-free operation and personnel security Enable user to tare, open and close draft shield or print without touching the balance Promotes safe handling of samples, prevention of spills, minimized contamination risk
SmartScreen™ Display
  • Color-guided touchscreen for safe operation
  • Individual, color-coded profiles can be configured and documented for up to eight users or jobs
  • Protects users, data and processes, and guarantees seamless traceability
ErgoClips™
  • Facilitate secure placement and efficient handling of tare containers Farraday effect eliminates negative effects of statically charged tare containers
LevelControl and MinWeigh™
  • For full regulatory compliance LevelControl warns if balance is not correctly leveled MinWeigh signals when sample has not reached minimum weight defined by regulations

 

Standard Features

  • Prepared for weighing below the balance
  • User administration and password protection
  • Target weighing
  • Statistical evaluation
  • Formulation with security check
  • Density determination
  • Percent weighing
  • Piece counting with reference optimization
  • Alphanumeric data entry of four IDs

One year extendable to three years with return of warranty card.

Accessories

Accessories for Catalog Number: 01910015

Item Mfr. No. Item Description Price Per Unit Quantity  
03-405-1
Fisherbrand™ StaticAway™ Antistatic Brush
fisherbrand™ Dissipates static and whisks away dust, lint, and dirt from balance pans, optics, cuvets, slides, film, microscopes, electronics, computer monitors Each for $57.00