Please login to your online account to display your discounted pricing

Mettler Toledo™ EL30 Benchtop Conductivity Meter for Teaching and Learning

Compact instrument tailored for training courses in colleges and universities

Manufacturer: mettler toledo™  ME51302933

 View all options for this product

Catalog No. 01-915-673


Description & Specifications


Includes Meter, Quick Guide, power adapter for 9V DC input
Range (Conductivity) 0.1μS/cm to 199.9mS/cm
Accuracy (Conductivity) ±0.5%
Sensor Types Conductivity
Calibration Points 1
Range (Temperature) 0° to 100°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.3°C
Display Type LCD
Inputs Mini-DIN
Power Supply 9VDC
Weight (English) 1.32 lb.
Weight (Metric) 0.6kg
Hertz 50/60Hz
Voltage 100/240V
For Use With (Application) Learning and teaching
Electrical Requirements 100/240V 50/60Hz
Detection Range 0.1μS/cm to 199.9mS/cm
Product Type Conductivity Meter Only

  • Versatile benchtop meter helps make learning and teaching easy.
  • Large LCD shows measured value and temperature simultaneously
  • 5-button membrane keypad makes operation easy
  • Press CAL to calibrate, with automatic recognition of 3 predefined standards; press READ to begin measurement
  • Measures conductivity and temperature
  • Helpful icons inform you of electrode condition, measurement progress and reading stability (with automatic endpoint recognition)
  • Laminated Quick Guide outlines operation at a glance

  • Durable housing, universal power supply
  • Rugged ABS housing
  • PC-reinforced window
  • Tough membrane keypad
  • 100 to 240V 50/60Hz power supply provides 9VDC to instrument