Please login to your online account to display your discounted pricing

Mettler Toledo™ EL30 Benchtop Conductivity Meter for Teaching and Learning

Compact instrument tailored for training courses in colleges and universities

$1,285.28 - $1,285.28

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Temperature) ±0.3°C
Calibration Points 1
Detection Range 0.1μS/cm to 199.9mS/cm
Range (Conductivity) 0.1μS/cm to 199.9mS/cm
View More Specs
Includes:  Meter Only package comes with meter, operating instructions, Quick Guide, power adapter.
Meter Kit package includes meter, operating instructions, Quick Guide, power adapter, LE703 conductivity ATC electrode (01-915-679), electrode arm, 2 each 1413μS/cm and 12.88mS/cm standard sachets.
Products
Catalog Number Mfr. No. Includes Product Type Price Quantity    

01-915-674

 
mettler toledo™
ME51302934
Meter, Quick Guide, power adapter, LE703 conductivity ATC electrode (01-915-679), electrode arm, 2 each 1413μS/cm and 12.88mS/cm standard sachets Conductivity Meter Kit Each for $1,285.28
Description & Specifications

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Temperature) ±0.3°C
Calibration Points 1
Detection Range 0.1μS/cm to 199.9mS/cm
Range (Conductivity) 0.1μS/cm to 199.9mS/cm
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
For Use With (Application) Learning and teaching
Inputs Mini-DIN
Power Supply 9VDC
Range (Temperature) 0° to 100°C
Resolution (Temperature) 0.1°C
Sensor Types Conductivity
Weight (English) 1.32 lb.
Weight (Metric) 0.6kg

  • Versatile benchtop meter helps make learning and teaching easy.
  • Large LCD shows measured value and temperature simultaneously
  • 5-button membrane keypad makes operation easy
  • Press CAL to calibrate, with automatic recognition of 3 predefined standards; press READ to begin measurement
  • Measures conductivity and temperature
  • Helpful icons inform you of electrode condition, measurement progress and reading stability (with automatic endpoint recognition)
  • Laminated Quick Guide outlines operation at a glance

  • Durable housing, universal power supply
  • Rugged ABS housing
  • PC-reinforced window
  • Tough membrane keypad
  • 100 to 240V 50/60Hz power supply provides 9VDC to instrument