Please login to your online account to display your discounted pricing

Mettler Toledo™ EL20 Benchtop pH Meter for Teaching and Learning


Compact instrument tailored for training courses in colleges and universities

Manufacturer: mettler toledo™  ME51302930

 View more versions of this product

Catalog No. 01-915-671

  • / Each
 

Description & Specifications

Specifications

Weight (English) 1.3 lb.
For Use With (Application) pH, mV, Temperature
Weight (Metric) 0.6kg
Material ABS/PC Reinforced Window, Membrane Keypad
Calibration Points (pH) 1 or 2
Display Type LCD
Resolution (Temperature) 0.1°C
Temperature Range (Metric) -0° to +100°C
Voltage 100/240V
Includes Meter, operating instructions, quick guide, power adapter
Length (Metric) 20cm
Electrical Requirements 100/240V 50/60Hz adapter for 9V DC input
Width (Metric) 17.5cm
Detection Range 0 to 14pH
Height (English) 2.1 in.
Range (pH) 0 to 14
Outputs 2mm Banana socket for analog output
Resolution (mV) 1mV
Inputs BNC for pH combination or half cell, 2mm banana socket for separate reference half cell, Cinch/RCA jack for ATC probe (NTC 30kilohm)
Temperature Range (English) -32° to +212°F
Probe Type NTC
Accuracy (pH) ±0.01
Range (mV) 0 to 1999mV
Accuracy (mV) ±1mV
Hertz 50/60Hz adapter for 9V DC input
Resolution (pH) 0.01
Accuracy (Temperature) ±0.5°C