Please login to your online account to display your discounted pricing

Mettler Toledo™ EL2 Portable pH Meter for Teaching and Learning


Compact instrument tailored for field experiments and training courses
in colleges and universities.

Manufacturer: mettler toledo™  ME51302920

 View more versions of this product

Catalog No. 01-915-665

  • / Each
 

Description & Specifications

Specifications

Temperature (English) Operating 32° to 104°F
Includes Meter only: Meter, operating instructions, quick guide, electrode clip, wrist strap, four AAA batteries
Height (English) 1.4 in.
Accuracy (mV) ±1mV
For Use With (Application) pH
Height (Metric) 3.6cm
Width (English) 3.2 in.
Length (Metric) 16.9cm
IP Rating 54
Data Management Details Current calibration, 30 measurements
Temperature (Metric) Range -0° to +100°C
Range (pH) 0 to 14
Resolution (Temperature) 0.1°C
Range (mV) 0 to ±1999mV
Probe Type NTC
Resolution (mV) 1mV
Temperature (Metric) Operating 0 to 40°C
Display Type LCD
Calibration Points (pH) 1 or 2
Accuracy (Temperature) ±0.5°C
Accuracy (pH) ±0.01
Battery Type Four AAA
Resolution (pH) 0.01