missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes
Offer outstanding price/performance ratio. Mettler Toledo Economy Series pH and pH/ATC Combination Electrodes are cost-effective alternative for less-demanding requirements.
Manufacturer: Mettler Toledo™ 51340242
Description
- pH: 0 to 14
- Temperature Range: 0° to 80°C (excl. LE427, 0° to 50°C)
- Maintenance-free gel electrolyte (LE407, LE427, LE438)
- Refillable electrolyte (LE409, LE420)
Specifications
0.47 in. | |
Gel | |
Ag/AgCl | |
4.7 in. | |
120 mm | |
NTC 30 kilohm | |
0°C to 100°C | |
Ceramic | |
0°C to 80°C | |
0 to 14 |
12 mm | |
pH meter | |
47 in. | |
1.2 m | |
LE438 Economy | |
0°F to 176°F | |
BNC | |
Polysulfone/POM | |
pH/ATC Combination Electrode |