missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Draft Shields for Balances
Weighing accessories for use with balances; draft shield is compatible with XP/XS 0.01g Precision balances only.
Manufacturer: Mettler Toledo™ 11131653
Description
Available Accessories
- Pro Draft Shield, 248mm
- Pro Draft Shield (glass free), 248mm
- MagicCube Draft Shield, 175mm
- Simple Draft Shield, 175mm
- MinWeigh door
Specifications
Simple Draft Shield | |
6.8 in. | |
Laboratory weighing, measuring and analyzing |
XP/XS 0.01g Precision Balance | |
17.5 cm |