Please login to your online account to display your discounted pricing

Mettler Toledo™ Draft Shields for Balances


Weighing accessories for use with balances.

Manufacturer: mettler toledo™  ME11131651

 View more versions of this product

Catalog No. 01-919-502

  • / Each
 

Description & Specifications

Specifications

Height (English) 9.76 in.
For Use With (Application) Laboratory weighing, measuring and analyzing
For Use With (Equipment) 0.1mg and 1mg model balance
Height (Metric) 24.8cm
Product Type ProDraft Shield

Accessories
  • Pro Draft Shield, 248mm
  • Pro Draft Shield (glass free), 248mm
  • MagicCube Draft Shield, 175mm
  • Simple Draft Shield, 175mm
  • MinWeigh door