Please login to your online account to display your discounted pricing

Mettler Toledo™ DL31 Karl Fischer™ Titrator Replacement Parts: Electrodes


Replacement parts for DL31 Karl Fischer titrators.

Manufacturer: mettler toledo™  51107699

 View more versions of this product

Catalog No. MET51107699

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) DL31 Karl Fischer titrator
Material Platinum
Length (Metric) 144.5mm
Temperature (English) Range 0° to 176°F
Type Double-Pin Platinum Electrode
For Use With (Application) For voltametric titration
Length (English) 5.6 in.
Temperature (Metric) Range 0° to 80°C

  • For use with DL31 Karl Fischer titrators
  • Type: Double-Pin Platinum Electrode
  • For voltametric titrations