Please login to your online account to display your discounted pricing

Mettler Toledo™ Detachable Cables for S7 Screw Head Electrodes


Connects electrodes with an S7 screw head to meters with specified connector. Mettler Toledo Detachable Cables can be used with meters that have a BNC, 2mm Banana or US Standard connector.

Manufacturer: mettler toledo™  ME52300014

 View more versions of this product

Catalog No. 01-911-280

  • / Each
 

Description & Specifications

Specifications

Length (Metric) Cable 1.2m
For Use With S7 Screw head electrode with US standard connector
Color Grey
Type Cable
Length (English) Cable 47.2 in.
Connector Types US Standard

  • Detachable cables that attach to electrodes with an S7 screw head
  • Length 1.2m (3.9 ft.)