Please login to your online account to display your discounted pricing

Mettler Toledo™ Computer Data Transfer Cables


For AT, BD Series; MT5 and UMT2 Balances.

Manufacturer: mettler toledo™  ME210492

 View more versions of this product

Catalog No. 01-910-13

  • / Each
 

Description & Specifications

Specifications

Length (English) 59.05cm
Connection Type 15 Pin RS232, 25 pin RS232
Length (Metric) 23.24 in.
For Use With (Equipment) Printer, AX and MX UMX balance

  • All link AT, UMT2, and MT5 Series balances to selected computers via the standard RS-232-C/CL interface (09-317-3 also works with BD Series balances)
  • Allow data collection by computer