Please login to your online account to display your discounted pricing

Mettler Toledo™ Classical pH Glass Electrode


For direct pH measurement and acid/base titrations. Mettler Toledo Classical pH Glass Electrode features S7 screw cap and comes with a detachable cable.

Manufacturer: mettler toledo™  ME89596

 View more versions of this product

Catalog No. 09-313-151B

  • / Each
 

Description & Specifications

Specifications

Length (English) 5.8 in.
Length (Metric) 149.5mm
For Use With (Equipment) DL12K autotitrator
Includes Ceramic frit
Temperature (English) Range 0° to 176°F
Temperature (Metric) Range 0° to 80°C
Type Electrode

  • Individual quality certificate
  • Unique serial number is provided