missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Temperature Probes for Benchtop pH Meter
For use with Benchtop pH Meters.
Manufacturer: Mettler Toledo™ 51300164
Description
- Material: Stainless-steel
- Length: 120mm
- Diameter: 3mm
Specifications
Temperature probe ATC NTC 30k Omega | |
3 mm | |
4.7 in. | |
NTC30K Ohm | |
302°F | |
Stainless Steel | |
ATC |
0.12 in. | |
pH meter | |
120 mm | |
NTC 30kilohm ATC | |
Cinch (RCA) | |
150°C |