missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Balance Printers
Avoid transcription errors and ensure complete data records with these dot-matrix printers.
$1,248.00 - $1,825.20
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Electrical Requirements | Weight (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Electrical Requirements | Weight (English) | Price | Quantity | |||
01-913-515
|
Mettler Toledo™
11124323 |
8.25 x 5 x 3 in. (20.9 x 12.7 x 7.6 cm) | 100/240 V 50/60 Hz | 2 lb. |
Each for $1,248.00
|
|
01-991-410
|
Mettler Toledo™
11132540 |
8.25 x 6.12 x 3.37 in. (20.9 x 15.54 x 8.55 cm) | 115/230 V 50/60 Hz | 3.002 lb. |
Each for $1,825.20
|
|
Description
Compact Printer (RS-P26)
- For Classic Plus and Classic Lite balances
- Dot matrix printer
- GxP compliant
- Speed: 2.3 lines per second
- RS-232-C interface, 9-pin male connector
- Net weight: 2 lb.
- Dimensions (L× W × H): 81/4 × 5 × 3 in. (21 × 12 × 7.3cm)
Compliance
Meet GLP/GMP/ISO requirements
Specifications
115/230 V 50/60 Hz |