missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 2

Low magnetic permeability and high corrosion resistance for reliable stable values

Manufacturer:  Mettler Toledo™ 11123497

 View more versions of this product

Catalog No. 01-915-730



Description

Description

Features

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
  • Two-piece screw-knob construction
  • 10mg to 20mg weights are sheet weights made of stainless steel
  • 200 to 500mg weights are sheet weights made of steel
  • 1g to 1kg weights are cylindrical knob weights made of steel
  • Density: 7.9kg/dm3
Includes: Weight, plastic box.

 

Specifications

Specifications

Analytical sheet weight
ASTM Class 2
50mg
50mg
Plastic box
1
ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Stainless Steel
7.9kg/dm3 at 20°C
Square
Each
Documents