missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Analytical Individual Weights: ASTM Class 2, with Certificate

Low magnetic permeability and high corrosion resistance for reliable stable values

Manufacturer:  Mettler Toledo™ 11123516

 View more versions of this product

Catalog No. 01-915-776



Description

Description

Features
 
  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
 
Construction
  • Two-piece screw-knob construction
  • 10mg to 20mg weights are sheet weights made of stainless steel
  • 200 to 500mg weights are sheet weights made of steel
  • 1g to 1kg weights are cylindrical knob weights made of steel
  • Density: 7.9kg/dm3

Includes: Weight, plastic box, and certificate.
Specifications

Specifications

Analytical sheet weight
ASTM Class 2
2mg
2mg
Plastic box
1
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Stainless Steel
7.9kg/dm3 at 20°C
Square
Each
Documents