Please login to your online account to display your discounted pricing

Metrohm Titrode™ Redox Metal Combination Electrodes


Unique electrodes combine glass and noble metal electrodes into a single assembly.

Manufacturer: metrohm  020924004

 View more versions of this product

Catalog No. BR20924004

  • / Each
 

Description & Specifications

Specifications

Temperature (Metric) Operating 0° to 80°C
Temperature (Metric) Range -20 to +70°C
Diameter (Metric) 12mm
pH Range -2000 to 2000
Length (English) 5 in.
Temperature (English) Operating 32° to 176°F
Applications Amperometric Titrations
Diameter (English) 0.47 in.
Type Double Platinum sheet electrode
Material Glass
Length (Metric) 125mm