missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metrohm 870 Titrino Plus Titrator

Specifications

Applications Volumetric water determination
Depth (Metric) 310mm
Dimensions (L x W) 12.2 x 5.5 in. (310 x 142mm)
Includes Titration vessel and electrode
Length (English) 12.2 in.
View More Specs

Products 1
Catalog Number Mfr. No. Volume (Metric) Sample Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Sample Price Quantity  
02-085-1039 View Documents Metrohm
KITTI870K20PS
20mL N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Titrator for volumetric water determination

  • Straightforward installation
  • Easy operation due to predefined methods
  • Excellent precision thanks to the high-resolution measuring input
  • Live curve for recognizing side-reactions
  • Overflow protection for increased operating safety
  • Compact USB printer as an option

Specifications

Specifications

Volumetric water determination
12.2 x 5.5 in. (310 x 142mm)
12.2 in.
Volumetric titrator
RS232/USB
5.5 in.
310mm
Titration vessel and electrode
310mm
142mm
12.2 in.