Please login to your online account to display your discounted pricing

Metro™ Super Erecta™ Solid Shelf, Stainless Steel, Autoclavable and Cart-Washable


Keep autoclave equipment neat and in place. Metro Super Erecta™ Solid Shelf is perfect for autoclave and cart washing applications.

Manufacturer: metro™  2460NFS

 View more versions of this product

Catalog No. 13-450-954

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W) 60 x 24 in. (152.4 x 61cm)
For Use With (Equipment) Metro™ Super Erecta™ shelving system
Width (English) 24 in.
Width (Metric) 61cm
Size 24 x 60 in. (61 x 152.4cm)
Autoclavable Yes
Length (English) 60 in.
Length (Metric) 152.4cm
Material Stainless Steel